Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Kartell Test Tube Racks
SCI_ED

Catalog No. S37575 Shop All Dynalab Corporation Products
Change view
Click to view available options
Holds:
Tubes (16 mm)
Tubes (18 mm)
Tubes (20 mm)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
S37575 Tubes (16 mm)
S37574 Tubes (18 mm)
S37573 Tubes (20 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S37575 Supplier Dynalon™ Supplier No. 259335
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Useful for titration work as the contents of the tubes are always visible.

  • Lightweight, compact polypropylene racks
  • Chemical resistant
  • Can be used in water baths
  • Can withstand temperatures up to 120°C (max.)

Specifications

Holds Tubes (16 mm)
Material Polypropylene
Positions 10
For Use With (Application) Titration work
Quantity 8/Pk.
Temperature (Metric) Range 120°C (max.)
Dimensions (L x W x H) 5.4 x 22 x 6.55 cm
Diameter (Metric) Opening 16 mm
Product Type Test Tube Rack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.