Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kawasumi™ Safety K-Shield™ Advantage Blood Drawing Kit

Catalog No. 22010164
Change view
Click to view available options
Capacity (Metric):
600 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-010-164 600 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-010-164 Supplier Kawasumi™ Supplier No. BK64A
Add to Cart
Add to Cart
This item is not returnable. View return policy

Includes

  • 600mL blood bag with 48 in. tubing
  • Pinch clamp
  • Pre-attached 16G venipuncture needle with safety device

Blood bag with needle-free sampling port

  • Free from unnecessary anticoagulant solution
  • Pinch clamp prevents backflow of blood
  • For low cost therapeutic blood drawing
  • Fast and simple one-step activation with an audible click
  • Available with volume graduation marks
  • Latex free

Specifications

Capacity (Metric) 600 mL
Description Blood bag with 48 in. Tubing, Pinch Clamp and Pre-attached 16G Venipuncture Needle with Safety Device, and Needle-Free Sampling Port
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.