Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kawasumi™ Safety K-Shield™ Advantage Winged Blood Collection Sets With Pre-Attached Tube Holder

Catalog No. 22010162
Change view
Click to view available options
Needle Gauge:
21 G
23 G
25 G
Color:
Dark Blue
Green
Light Blue
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Color
22-010-162 23 G Light Blue
22-010-161 21 G Green
22-010-163 25 G Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 22-010-162 Supplier Kawasumi™ Supplier No. DBMH23G
Add to Cart
Add to Cart
This item is not returnable. View return policy

Fast and simple one-step activation with an audible click

  • With pre-attached vacuum tube holder
  • Provides safe collection environment for both clinician and patient
  • Integrated safety device eliminates extra steps for disposal
  • Needle point covered during removal, ensuring confidence in safety
  • Available with different needle gauge and wing color
  • Tubing length: 12 in., needle length: 0.75 in.
  • 50/box, 2 boxes/Cs.

Specifications

Product Type Winged Blood Collection Set
Color Light Blue
Needle Gauge 23 G
Length (English) Needle 0.75 in.
Length (English) Tube 12 in.
Length (Metric) Needle 2 cm
Length (Metric) Tube 30.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.