Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kawasumi™ Standard Port Access Infusion Sets - Microbore 8in. Tubing

Catalog No. 22010121
Change view
Click to view available options
Needle Gauge:
19 G
20 G
22 G
Color:
Black
Brown
Yellow
Length (English) Needle:
0.75 in.
1 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Color Length (English) Needle
22-010-121 22 G Black 1 in.
22-010-110 19 G Brown 1 in.
22-010-113 19 G Brown 0.75 in.
22-010-115 20 G Yellow 1 in.
22-010-123 22 G Black 0.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 22-010-121 Supplier Kawasumi™ Supplier No. PI03021
Add to Cart
Add to Cart
This item is not returnable. View return policy

Specifications

Product Type Standard Port Access Infusion Set
Color Black
Needle Gauge 22 G
Includes Female luer lock connector with flange, non coring needle, needle hub and wing
Length (English) Needle 1 in.
Length (English) Tube 8 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.