Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ KB ECO Series Refrigerated Incubator with Thermoelectric Cooling
GREENER_CHOICESDP

Catalog No. 08101209 Shop All BINDER Inc. Products
Change view
Click to view available options
Capacity (Metric):
240 L
400 L
720 L
1020 L
No. of Shelves:
2 supplied/15 max.
2 supplied/9 max.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) No. of Shelves
08-101-209 400 L 2 supplied/15 max.
08-112-074 240 L 2 supplied/9 max.
08-112-075 720 L 2 supplied/15 max.
08-112-076 1020 L 2 supplied/15 max.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 08-101-209 Supplier BINDER™ Supplier No. 90200466
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

Thanks to thermoelectric cooling technology with patented heat dissipation, the new KB ECO Series Refrigerated Incubator is one of the most energy-efficient cooling incubator on the market. The thermoelectric cooling technology means the KB ECO Series is also very quiet during operation.

Standard, Series KB ECO - Cooling incubators with environmentally friendly thermoelectric cooling

Benefits

  • Safe thanks to uniform incubation, even under full load
  • Reliable thanks to failsafe operation without compromise
  • Intelligent thanks to unit self-test for comprehensive status analysis
  • Economical, as energy consumption is minimal thanks to optimized thermoelectric cooling

Important Characteristics

  • Temperature range: 0°C through +70°C (max. 26°C below the ambient temperature)
  • APT.line™ preheating chamber technology
  • Electric temperature control thanks to thermoelectric cooling module with innovative heat dissipation
  • Inner door made of tempered safety glass
  • Inner chamber made completely of stainless steel
  • 2 rack, stainless steel
  • Access port with silicone plug, 30 mm dia.
  • LCD to display temperature along with additional information and alarms
  • Internal data logger, measured values can be read out in open format via USB
  • Unit self-test for comprehensive status analysis

Specifications

Capacity (Metric) Shelf 30 kg
Autoclavable Not Autoclavable
Capacity (Metric) 400 L
Chamber Material Stainless Steel
CO2 Sensor Technology No Sensor
Convection Type Forced
Lighting No
Material Stainless Steel
No. of Shelves 2 supplied/15 max.
Oxygen Control No
Plug Type Nema 5-20P
Temperature Range (Metric) 0°C to 70°C (Max. Ambient -26°C)
Type Refrigerated Incubator
Display LCD
Model KBECO400-120 V
Dimensions (D x W x H) Interior 570 x 390 x 1200 mm
Dimensions (L x W x H) 932 x 847 x 1946 mm
Weight (Metric) 196 kg
Voltage 100 V
Wattage 1.2 kW
Amperage 10.0 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.