Learn More
Description
- Infuse only dual syringe pump
- Holds one or two syringes from 0.5μL to 140mL
- 6400 microsteps per one revolution of lead screws
- High resolution color touchscreen
- Real-time clock
- Unparalleled ease of use
- Touch pad “lock” feature
- LED light on front panel
- Full metal chasis
- Built-in syringe table
- Up to 75 lb. linear force
- Advanced microstepping techniques
- Built-in RS-485 interface
- USB port
- I/O and TTL interface
- Continuous mode of operation
- Spill dam
Certifications
CE Marked, UL Listed, CSA, WEE, CB scheme, EU RoHS
Specifications
Specifications
| Model | Legato 200 |
| Voltage | 100/240 V |
| Flow Rate | 5 to 220.97 mL/min. |
| Capacity (Metric) | 0.5 μL to 140 mL |
| Certifications/Compliance | CE, UL, CSA, WEE, CB scheme, EU RoHS |
| Connectors | RS232 - 9 pin D-sub connector, RS485 - IEEE-1394 6 pos, USB - Type B, I/O and TTL - 15 pin D-sub connector |
| Controller | Microprocessor with 0.062 microstepping |
| Includes | Free Adagio software |
| Linear Force (Metric) | 34 kg |
| Linear Force (English) | 75 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.