Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KD Scientific Legato Syringe Pumps with Adagio Software

Catalog No. 14831230 Shop All BTX Harvard Products
Change view
Click to view available options
Type:
Dual Syringe Infuse/Withdraw Pump
Dual Syringe Infusion Pump
Dual Syringe Push-Pull Pump
Model:
Legato 200
Legato 210
Legato 210P Programmable
Legato 270
Legato 270P Programmable
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Model
14-831-230 Dual Syringe Infuse/Withdraw Pump Legato 210
14-831-232 Dual Syringe Push-Pull Pump Legato 270
14-831-233 Dual Syringe Push-Pull Pump Legato 270P Programmable
14-831-220 Dual Syringe Infusion Pump Legato 200
14-831-231 Dual Syringe Infuse/Withdraw Pump Legato 210P Programmable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-831-230 Supplier KD Scientific Supplier No. 788210A

User-definable flowrates with selectable target volume or time values to control the total infusion volume

  • Infuse only dual syringe pump
  • Holds one or two syringes from 0.5μL to 140mL
  • 6400 microsteps per one revolution of lead screws
  • High resolution color touchscreen
  • Real-time clock
  • Unparalleled ease of use
  • Touch pad “lock” feature
  • LED light on front panel
  • Full metal chasis
  • Built-in syringe table
  • Up to 75 lb. linear force
  • Advanced microstepping techniques
  • Built-in RS-485 interface
  • USB port
  • I/O and TTL interface
  • Continuous mode of operation
  • Spill dam

Certifications

CE Marked, UL Listed, CSA, WEE, CB scheme, EU RoHS

Specifications

Model Legato 210
Voltage 100/240 V
Flow Rate 5 to 220.97 mL/min.
Capacity (Metric) 0.5 μL to 140 mL
Certifications/Compliance CE, UL, CSA, WEE, CB scheme, EU RoHS
Connectors RS232 - 9 pin D-sub connector, RS485 - IEEE-1394 6 pos, USB - Type B, I/O and TTL - 15 pin D-sub connector
Controller Microprocessor with 0.062 microstepping
Includes Free Adagio software
Linear Force (Metric) 34 kg
Linear Force (English) 75 lb.
Material Steel
Reproducibility ±0.05%
Temperature (Metric) Storage -10°C to +70°C
Type Dual Syringe Infuse/Withdraw Pump
Weight (English) 10.45 lb.
Weight (Metric) 5 kg
Dimensions (L x W x H) Exterior 3.5 x 10 x 11 in. (8.89 x 25.4 x 27.94 cm)
Electrical Requirements 100/240 V 50/60 Hz
Display Type TFT
Flow Rate Accuracy ±0.35%
Number of Channels 2
Frequency 50/60 Hz
Overall Height (English) 11 in.
Overall Height (Metric) 28 cm
Overall Length (English) 3.5 in.
Overall Length (Metric) 9 cm
Overall Width (English) 10 in.
Overall Width (Metric) 25.4 cm
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 4°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.