Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KD Scientific Splitters

Catalog No. 14831613 Shop All BTX Harvard Products
Change view
Click to view available options
For Use With (Equipment):
Centrfian™ 10 HPLC 1.5 mL Vial Rotor
Centrfian™ 4 x 40 mL Scintillation Vial Rotor
Centrfian™ 6 x 16 x 100 mm Micro Test Tube Rotor
Centrfian™ 6 x 30 mL Scintillation Vial Rotor
Centrfian™ 8 x 1.6 mL Microcentrifuge Vial Rotor
Centrfian™ 8 x 4 mL Vial Rotor
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
14-831-613 Centrfian™ 6 x 30 mL Scintillation Vial Rotor
14-831-611 Centrfian™ 6 x 16 x 100 mm Micro Test Tube Rotor
14-831-610 Centrfian™ 8 x 1.6 mL Microcentrifuge Vial Rotor
14-831-612 Centrfian™ 8 x 4 mL Vial Rotor
14-831-615 Centrfian™ 10 HPLC 1.5 mL Vial Rotor
14-831-614 Centrfian™ 4 x 40 mL Scintillation Vial Rotor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14-831-613 Supplier KD Scientific Supplier No. 788414

Directs airflow into and out of vials to facilitate solvent evaporation

  • For use with Centrfian micro centrifuge vial rotor/micro test tube rotor/vial rotor/scintillating vial rotor/10 HPLC vial rotor

Specifications

Material Polyethylene
Type Splitter
For Use With (Equipment) Centrfian™ 6 x 30 mL Scintillation Vial Rotor
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.