Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KD Scientific Tygon™ E-Food Tubing For Allegro Peristaltic Pumps

Catalog No. 14831422 Shop All BTX Harvard Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.8 mm
3.1 mm
4.8 mm
6.4 mm
7.9 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
14-831-422 3.1 mm
14-831-423 4.8 mm
14-831-420 0.8 mm
14-831-424 6.4 mm
14-831-425 7.9 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-831-422 Supplier KD Scientific Supplier No. 785620

Non-toxic clear tubing designed for food products

  • Made of thermoplastic, PVC based firm transparent material with plasticizer
  • Smooth bore tubing available in various sizes

Application Compatibility

  • Viscous fluids: Excellent
  • Acid and alkalies: Good
  • Sterile fluids: Fair
  • Organic solvents: No

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 3/25 in.
Diameter (Metric) Inner 3.1 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 1520 cm
Sterility Non-sterile
Tubing Size L/S 16
Color Clear
Hardness 55 (Shore A)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.