Learn More
Description
- Selection of accessories and replacement parts for your Legato™ Series Pumps
Specifications
Specifications
| Overall Length (English) | 16.4 ft. |
| Overall Length (Metric) | 5 m |
| Type | USB Cable |
| Voltage | 0/1 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.