Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keep Clean Hand Sanitizer

Catalog No. 12800602 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
60 mL
240 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
12-800-602 240 mL
12-800-600 60 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 12-800-602

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

This item is not returnable. View return policy

Hand sanitizer for personal skin cleaning

  • 71% Alcohol
  • Hand sanitizer
  • Designed for killing germs

Specifications

Product Type Hand Sanitizer
Composition 71% Ethyl Alcohol
Volume (English) 8 oz.
Volume (Metric) 240 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.