Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kemtec™: Odontology - One Bite Out of Crime
SCI_ED

Catalog No. S06740 Shop All AquaPhoenix Scientific Products
Change view
Click to view available options
Class Size:
24 Students
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Class Size
S06740 24 Students
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S06740 Supplier Aqua Phoenix Scientific Supplier No. 10536
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

  • Experiment No. 1: Student data sheet (SDS) patient chart, dentist worksheet (SDS), assistants worksheet, tooth development diagram SDS (Figure 1), tooth eruption at five years SDS (Figure 2), instructor's master file, latex gloves, magic marker
  • Experiment No. 2: Identifying a body with dental charts
  • Experiment No. 3: SDS, working teeth model, teeth bite tray (small and medium), Alginate™ mold material, plaster of Paris, tongue depressor (for stirring and inspection), 12 oz. plastic cup, 3.5 oz. plastic measuring cups, 2 oz. plastic measuring cups, resealable bags
  • Experiment No. 4: SDS, metric analysis of bite mark, 6 in. metric rulers
  • Experiment No. 5: SDS, making bite mark evidence in wax bite plates
  • Experiment No. 6: SDS, identifying bite marks in wax
  • Experiment No. 7: SDS, identifying suspect by matching teeth cast to wax bite plane
  • Instructor's manual
  • Assessment manual

Learn to identify an individual through dental records.

One of the ways in which modern forensic science can positively identify an individual is through dental records, since teeth not only differfrom person to person in the same way that fingerprints differ, but they last longer than other physical elements after death. The changes are so small in the dental records as the subject ages that records compiled years earlier will still be sufficiently accurate to provide positive identification.

  • Grades 8 to 12
  • Class size: 24 students
Part 1: Developing Your Dental Skills
  • Experiment 1: Making Patient Dental Chart
  • Experiment 2: Identifying a Body with Dental Charts
  • Experiment 3: Casting Teeth
Part 2: One Bite Out of Crime
  • Experiment 4: Evidence Analysis of Bite Mark Injury
  • Experiment 5: Collecting Evidence (Bite Marks in Wax Molds)
  • Experiment 6: Identifying Suspect from Bite Marks
  • Experiment 7: Identifying Suspect (Matching Teeth Cast to Wax Bite Planes)

Specifications

Certifications/Compliance National standards
Grade 8 to 14
For Use With (Application) Analysis of bite mark injury
Includes Instructor manual, experiment no. 1, Student Data Sheet (SDS) patient chart, dentist worksheet, experiment no. 1, student data sheet, assistants worksheet, experiment no. 2, identifying a body with dental charts, experiment no. 3, SDS, working teeth model, experiment no. 4, SDS, metric analysis of bite mark, experiment no. 5, SDS, making bite mark evidence in Wax, experiment no. 6, SDS, identifying bite marks in Wax, experiment no. 7, SDS, identifying suspect by matching teeth cast to teeth bite tray (small and medium), tooth development diagram SDS, figure 1 tooth eruption at 5 Years SDS, figure 2 gloves magic marker, mold material, Plaster Paris, tongue depressors, Plastic cups, measuring cups, sealable bags, metric rulers, Wax bite plates, Wax bite plane
Class Size 24 Students
Product Type One Bite Out of Crime Lab Activity Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.