Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Key-Retaining Keyed Alike 3 in. Shackle Steel Locks

Catalog No. 19103407 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
Brown
Purple
Red
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-103-407 Red
19-103-410 Yellow
19-103-412 Black
19-103-413 Brown
19-103-414 Purple
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-103-407 Supplier Brady™ Supplier No. 123260

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Every lock in this set can be opened with the same key, which is beneficial when multiple locks are assigned to a single employee

Shackle: 3 in.

Specifications

Certifications/Compliance OSHA 1910.147
Clearance (English) 3 in.
Depth (English) 1 in.
Clearance (Metric) 76.2 mm
Diameter (English) 0.25 in.
Diameter (English) Shackle 0.25 in.
Color Red
Key Type Keyed Alike
Includes 6 Padlocks, 6 Keys
Material Steel
Quantity 6/Pk.
Product Type Padlock
Height (English) Shackle 3 in.
Width (English) Shackle 0.8 in.
Width (Metric) 99.06 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.