Learn More
Keystone Safety KeyGuard™ Cool Coveralls with Hood

Description
- Microporous coverall with SMS Back
- Great for applications such as pharmaceutical, painting, spraying, industrial manufacturing, research, and clinical facilities
- Breathability in warmer work environments
- Elastic Wrist, Elastic Ankles
- 100% Latex Free
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | 4X-Large |
| Gender | Unisex |
| Material | Microporous Fabric |
| Color | White |
| Disposable | Single-use |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Closure Type | Snap Front |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.