Learn More
Keystone Safety KeyGuard Microporous Lab Coats

Description
- Non-linting
- Microporous
- Latex free
- Cost savings alternative to Tyvek brand
- Individually inspected for stitching, sizing, material and workmanship
- Ideal for cleanroom environments including electronic, medical device, and pharmaceutical industries where garment control is a concern
Specifications
Specifications
| Product Type | Controlled Environments Lab Coat |
| Size | Medium |
| Gender | Unisex |
| Material | Microporous Film |
| Color | White |
| Closure Type | Snaps |
| Cuff Style | Elastic |
| Disposable | Single-use |
| Sterility | Non-sterile |
| No. of Pockets | None |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.