Learn More
Description
- Low-Foaming Chelating Alkaline Detergent
- Concentrated, corrosion-inhibited formula
- Caustic liquid detergent with chelators
- Free rinsing to provide reliable results and no interfering residues
- For hard to clean soils, grit, grime, slime, grease, buffing compounds, oils, particulates, deposits, chemical and solvents, mold releases, metal oxides, and much more
Specifications
Specifications
| Product Type | Detergent |
| pH | 12 |
| Sterility | Non-sterile |
| Appearance | Pale Yellow |
| Container Type | Drum |
| Content And Storage | Closed, Upright in a Cool, Dry Place (15°C to 30°C) |
| Description | Low-Foaming, High Alkaline Liquid |
| Filtered | Filtered |
| For Use With (Application) | Removing Hard to Clean Soils, Grit, Grime, Slime, Grease, Buffing Compounds, Oils, Particulates, Deposits, Chemical/Solvents, Mold Releases, Metal Oxides, and Much More |
| For Use With (Equipment) | Manufacturing Equipment, Cosmetics Residues, Injection Molds, Fouled Metal Parts in Marina, Automotive, Aerospace, and Oil/Gas Maintenance. Repair Operations Such as Filters, Fins, Exchangers, Pump Heads, Steel Engine Blocks, Exhaust Systems, and More. Metal Castings, Forgings/Stampings, Industrial Parts, Pipes, Tanks and Reactors. Use to Clean Steel Prior to Passivation. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.