Learn More
Keystone Safety Super Sticky™ Polypropylene Shoe Cover

Description
- Available in different sizes and colors
- Made up of polypropylene
Specifications
Specifications
| Size | Large |
| Material | Polypropylene |
| Coating | EVA-PE Film |
| Color | White |
| Sole Type | Non-skid |
| Construction | Polypropylene |
| For Use With (Application) | Manufacturing, food service, industrial, medical, clean room, pharmaceutical |
| Dimensions (L x W) | 16.5 x 6.5 in. (41.91 x 16.51 cm) |
| Length (English) | 16.5 in. |
| Length (Metric) | 41.91 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.