Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Safety Super Sticky™ Polypropylene Shoe Cover
SDP

Catalog No. 19550021
Change view
Click to view available options
Color:
Blue
White
Size:
Medium
Large
X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size
19-550-021 White X-Large
19-550-019 White Medium
19-550-020 Blue Medium
19-550-018 Blue Large
19-550-022 Blue X-Large
19-550-017 White Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-550-021 Supplier Keystone Safety Supplier No. SCSSCRXL
This item is not returnable. View return policy

Water-resistant cover with non-skid bottom.

  • Available in different sizes and colors
  • Made up of polypropylene

Specifications

Size X-Large
Material Polypropylene
Coating EVA-PE Film
Color White
Sole Type Non-skid
Construction Polypropylene
For Use With (Application) Manufacturing, food service, industrial, medical, clean room, pharmaceutical
Dimensions (L x W) 18.5 x 9 in. (47 x 22.86 cm)
Length (English) 18.5 in.
Length (Metric) 47 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Weight (English) 8 lb.
Weight (Metric) 3.62 kg
Product Type Controlled Environments Shoe Covers
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.