Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sulfuric Acid (TraceMetal™ Grade), Fisher Chemical™
Shop All Fisherbrand Products

Click to view available options
Quantity:
500 mL
2.5 L
Packaging:
HDPE Bottle
Description
- Certificate of Lot Analysis included with each shipment.
- Ideal for analysis by IC, GF or Flame AA, ICP-OES and ICP-MS.
- Evaluated for 65 metals at <1 ppb concentrations. Manufactured, purified, and packaged in a Class1000 clean room.
- Packaged in non-breakable polypropylene bottles to maintain product integrity and to eliminate metal leaching from glass bottles.
- Three year shelf life from time of manufacture available on COA. 45mm bottle neck size.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| pH | 0.3 |
| Color | Colorless to Brown |
| Melting Point | 10°C |
| Boiling Point | 290°C |
| Density | 1.84g/cm³ |
| Packaging | HDPE Bottle |
| Vapor Pressure | <0.001 mmHg at 20°C |
| Certificate of Analysis | Certificate of Lot Analysis included with each shipment. |
| Quantity | 500 mL |
| Physical Form | Liquid |
| Show More |
Safety and Handling
| DOTInformation | DOT Class 8, : Corrosive |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction