Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Perchloric Acid (TraceMetal™ Grade), Fisher Chemical™
Shop All Fisherbrand Products
Click to view available options
Quantity:
500 mL
2.5 L
Packaging:
Glass Bottle
HDPE Bottle
Description
- Ideal for analysis by IC, GF or Flame AA, ICP-OES and ICP-MS.
- Evaluated for 65 metals at < 1 ppb concentrations.
- Manufactured, purified, and packaged in a Class1000 clean room.
- Packaged in non-breakable polypropylene bottles to maintain product integrity and to eliminate metal leaching from glass bottles.
- Three year shelf life from time of manufacture - available on COA. 45 mm bottle neck size.
Specifications
Specifications
| pH | 0.1 |
| Color | Colorless |
| Melting Point | -18°C |
| Boiling Point | 203°C |
| Density | 1.660g/cm³ |
| Packaging | HDPE Bottle |
| Vapor Pressure | 6.8mmHg at 25°C |
| Certificate of Analysis | Certificate of Lot Analysis included with each shipment. |
| Quantity | 2.5 L |
| Physical Form | Liquid |
| Show More |
Safety and Handling
| ShelfLife | 3 years |
| DOTInformation | DOT Class 5.1, : Oxidizer |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction