Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PureAire Monitoring Systems KF25 Oxygen Deficiency Monitor
SDP

Catalog No. 18222015
Change view
Click to view available options
Detection Limits:
0 to 25%
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Detection Limits
18-222-015 0 to 25%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-222-015 Supplier PureAire Monitoring Systems Supplier No. 99035

missing translation for 'validMainframeMsg'

PureAire Monitoring Systems KF25 Oxygen Deficiency Monitor ideal for facilities where oxygen levels need to be monitored

  • Ideal for facilities requiring continuous monitoring of gas lines, glove boxes, nitrogen compressors, and vacuum chambers
  • Long-life 10+ year average sensor life
  • Two-Alarm setpoints for 19.5% and 18.0%
  • Built-in audible alarm 90 db
  • 10 foot cable included
  • Digital display, and 4-20mA analog output
  • Wall mounting brackets
  • Secure the unit on the wall 1-2 meters from the gas source, and plug it in
  • Levels are displayed clearly on the screen for easy access and visibility
  • 2 Year warranty

Specifications

Detection Limits 0 to 25%
Temperature (Metric) Operating -40°C to +55°C
Certifications/Compliance CE Marked, UL/CUL Approved
Connections KF25 Flange
Depth (English) 3.3 in.
Depth (Metric) 83 mm
Enclosure Material Polycarbonate
Height (English) 5.5 in.
Height (Metric) 140 mm
Outputs 4-20 mA
Precision ±1% of Reading
Voltage 24 V
Weight (English) 2 lb.
Weight (Metric) 0.9 kg
Width (English) 5 in.
Width (Metric) 127 mm
Zero Drift Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.