Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Celestron™ Kids Microscope Kits
SCI_ED

Catalog No. p-9030001 Shop All Celestron International Products
Change view
Click to view available options
Model:
28 Piece Kit
Basic Kit
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
S81331 28 Piece Kit
S81332 Basic Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Warning: Contains Chemicals Listed as Cancer and Reproductive Harm in the State of California
Catalog No. S81331 Supplier Celestron™ Supplier No. 44123
Add to Cart
Add to Cart
Warning: Contains Chemicals Listed as Cancer and Reproductive Harm in the State of California

Celestron™ Kids Microscope Kits include all of the essential items needed to begin exploring the wonders of the microscopic world

Basic Kit

  • Up to 1200x power
  • Microscope kit includes 100x, 600x, and 1200x objectives
  • Bonus 2x magnifying glass included
  • Additional accessories includes 7 blank slides with covers
  • CPSIA and ASTM F963 tested and compliant
  • Age graded 8+

28 Piece Kit

  • Beginner set with metal bodied biological microscope
  • 3 objective lenses for high power viewing - 100x, 600x, and 1200x
  • Form fitted carry case for portability and protection
  • 7 blank slides, 5 prepared specimen slides, and 7 slide cover slips and labels
  • Accessories to get you experimenting right away: plastic scalpel, tweezers, probe, 2x magnifier, and specimen samples
  • CPSIA and ASTM F963 tested and compliant
  • Age graded 8+

Specifications

Eyepiece WF 10X
Head Style Single Eyepiece
Lighting Type Mirror or Incandescent Bulb Lower
Product Type Microscope
Model 28 Piece Kit
Description NosePiece: 3 positions with clip stop
Includes 7 Blank Slides, 5 Prepared Specimen Slides, 7 Cover Slips/Labels, Plastic Scalpel, Tweezers, Probe, 2x Magnifier, Specimen Samples, Carry case
Magnification Power 10X, 60X, 120X
Objective Types Achromatic
For Use With (Application) Ages 8+
Weight (English) 13 oz.
Weight (Metric) 368 g
Dimensions (L x W x H) 9.2 x 5.2 x 3.4 in.
Warranty 2 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.