Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Celestron™ Kids Telescope Kit
SCI_ED

Catalog No. s81333 Shop All Celestron International Products
Change view
Click to view available options
Magnification:
30x, 63x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S81333 30x, 63x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options

Warning: Contains Chemicals Listed as Cancer and Reproductive Harm in the State of California

Catalog No. S81333 Supplier Celestron™ Supplier No. 22015
Only null left
Add to Cart
Add to Cart

Warning: Contains Chemicals Listed as Cancer and Reproductive Harm in the State of California

Celestron™ Kids Telescope Kit includes everything the budding astronomer needs to start observing

  • Up to 185x power!
  • Telescope includes 30x eyepiece, 62.5x eyepiece and, a 3x Barlow lens
  • Coated glass optics provide great views of the moon and planets
  • Telescope can also be used for daytime land observing
  • Plastic carry case included for storage and transport
  • Includes metal table top tripod with rubber feet
  • CPSIA and ASTM F963 tested and compliant
  • Age graded 8+

Specifications

Weight (English) 3.8 lb.
Optical Design Refractor
Product Type Telescope Kit
Mount Includes Metal Tabletop Tripod
Magnification 30x, 63x
Lens Coating Coated Glass Singlet Objective
Focal Ratio f/7.5
Includes Refractor Telescope, Metal Table Top Tripod, 2 Eyepieces, Barlow Lens, Hard Case
Aperature 50 mm, 2.0 in.
Length (Metric) Focal 375 mm
For Use With (Application) Ages 8+
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.