Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Made from medical-grade stainless steel with tungsten carbide (TC) inserts for exceptional cutting longevity
- 4.5-in. length provides fine control for detailed dissection and trimming tasks
- Short, sharp blades deliver clean, precise cuts with minimal tissue trauma
- Gold-plated handles indicate TC inserts and improve visual identification
- Smooth hinge action ensures controlled cutting performance and reliability
- Lightweight, ergonomic design offers superior balance and comfort during extended procedures
- Autoclavable and reusable, built for consistent use in professional environments
- Ideal for laboratory dissection
- Commonly used in pathology, autopsy, and veterinary applications
- Suitable for research, academic, and training environments requiring precision instruments
Specifications
Specifications
| Product Type | Dissecting Scissors |
| Material | Stainless Steel With Tungsten Carbide Inserts |
| For Use With (Application) | Pathology, Autopsy, Histology, Medical, Dental and Veterinary Applications |
| Length (English) | 4.5 in. |
| Length (Metric) | 11.45 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?