Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ RAY-SORB™ Amber GL 45 Media Bottle
GSA_VASDP

Catalog No. 025424D Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
10,000 mL
100 mL
1000 mL
2000 mL
250 mL
500 mL
5000 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-542-4D 1000 mL
02-542-51 100 mL
02-542-52 250 mL
02-542-4C 500 mL
02-542-40 2000 mL
02-542-41 5000 mL
02-542-42 10,000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 02-542-4D Supplier DWK Life Sciences Supplier No. 143991000
Add to Cart
Add to Cart

Includes

Blue polypropylene caps with drip-free polypropylene pour rings.

Protect light-sensitive contents

  • Processed glass protects light-sensitive materials from wavelengths below 500nm
  • With white-enameled graduations and marking spot
  • GL45
  • Bottle height (below) is without cap

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 33.8 oz., 1000mL
Capacity (Metric) 1000 mL
Capacity (English) 33.8 oz.
Diameter (English) 3.9 in.
Includes Drip-free Polypropylene pouring ring
Material Glass
Closure Color Blue
Graduations 100 to 900mL
Closure Included Yes
Graduated Yes
Shape Round
Height (Metric) 225 mm
Product Type Media Bottle
Height (English) 8.8 in.
Closure Material Polypropylene
Closure Size GL 45
Diameter (Metric) 101 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.