Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Class B Mixing Cylinders Calibrated to Contain
SDP

Catalog No. 0856622E Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
08-566-22E 100 mL 1 mL
08-566-22H 50 mL 1 mL
08-564-5B 25 mL 0.5 mL
08-566-22D 10 mL 0.2 mL
08-566-22G 250 mL 2 mL
K20039-500 500 mL 5 mL
08-566-22F 1000 mL 10 mL
K20039-2000 2000 mL 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 08-566-22E Supplier DWK Life Sciences Supplier No. 20039100
Add to Cart
Edge
Add to Cart

Designed from ASTM Specification E1272, Style 2, Class B requirements, glass stopper is supplied

Scale is durable white ceramic enamel.

  • 10 and 25mL sizes are comparatively short to provide increased stability
  • Tall form 10 and 25mL cylinders with finer subdivisions are provided under 20039A
  • 250mL size may be used to determine unsaponified matter in soaps and soap products (ASTM D460)
  • Anhydrous salt free soda soap and fatty matter in soaps containing synthetic detergents (ASTM D820)
  • 500mL size may be used in settlement tests of emulsified asphalts (ASTM D244)
  • Heights given do not include the stopper, Replacement stopper is 41900R

TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
Capacity (Metric) 100 mL
Includes Certificate of Graduation Accuracy, Glass Stopper
Scale Single
Graduations 1 mL
Subdivision 5 to 100 mL
Stopper Material Glass
Calibration To Contain
Base Type Hexagonal
Scale Color White
Shape Round
Class Class B
Height (English) 10.03 in.
Height (Metric) 255 mm
Certifications/Compliance ASTM E1272, ASTM E438, USP Type I
Tolerance ±0.6 mL
Product Type Graduated Mixing Cylinder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.