Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimble™ KIMAX™ Culture Tube Screw Cap and Rubber Liner
SDPSCI_ED

Catalog No. S36633 Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric):
13 mm
16 mm
Length (Metric):
100 mm
150 mm
Capacity (Metric):
8 mL
20 mL
Thread Size:
13-415
15-415
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Capacity (Metric) Thread Size
S36633 13 mm 100 mm 8 mL 13-415
S36639 16 mm 150 mm 20 mL 15-415
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S36633 Supplier Kimble™ Supplier No. 4506613100/EMD
This item is not returnable. View return policy

Convenient spot on tube for marking identification.

Caps and liner cement resist high temperature and steam. Round bottom with uniform wall thickness.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I, ASTM E 438 Type I, Class A
Closure Material Phenolic
Capacity (Metric) 8 mL
Length (Metric) 100 mm
Material Borosilicate Glass
Disposable Reusable
Includes Cap
Label Type Marking Spot
Liner Material Rubber
Thread Size 13-415
Diameter (Metric) 13 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.