Learn More
Description
Durable Kimax glass tubes without lip, with fire-polished top rim!
Specifications
Specifications
| Certifications/Compliance | USP Type I, ASTM E 438 Type I, Class A |
| Capacity (Metric) | 10 mL |
| Length (Metric) | 100 mm |
| Material | Borosilicate Glass |
| Disposable | Reusable |
| Label Type | White Ceramic Enamel Marking Spot |
| Diameter (Metric) | 13 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.