Learn More
DWK Life Sciences Kimble™ KIMAX™ Flat Bottom Florence Flask, Heavy-duty

Shop All DWK Life Sciences Products


Description
Heavy-duty with flat bottom
- Made of reliable and durable Kimax borosilicate glass
- Flat bottoms, sturdy walls, and tooled tops
- Excellent for boiling with low coefficient of expansion
Order Info
Packs of six
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Closure Material | Rubber |
| Description | Top style: Tooled |
| Diameter (English) Outer | 9.2 in. |
| Capacity (Metric) | 6 L |
| Material | Borosilicate Glass |
| Height (English) | 14.37 in. |
| Height (Metric) | 36.5 cm |
| Bottom Shape | Flat |
| Diameter (Metric) Outer | 234 mm |
| Closure Size | 11 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.