Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ KIMAX™ Glass Sampling Bottle
SDP

Catalog No. 0294510 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
200 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-945-10 200 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-945-10 Supplier DWK Life Sciences Supplier No. 14250200
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ KIMAX™ Glass Sampling Bottle features a square cross-section design, ideal for water sampling, milk dilutions, and tissue culture work. Includes an autoclavable black phenolic rubber-lined cap.

Square cross-section

  • Square cross-section design for easy labelling and stable storage
  • Particularly useful for water sampling, milk dilutions, and tissue culture work
  • Autoclavable black phenolic rubber-lined cap included
  • Manufactured from KIMAX borosilicate glass
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 200 mL
Color Black
Material Borosilicate Glass
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 160 mm
Height (English) 6.2 in.
Closure Liner Rubber
Closure Material Phenolic
Closure Size 28-400 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Capacity (English) 7 oz.
Shape Square
Disposable Reusable
Product Type Square Glass Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.