Learn More
Description
- Standard Taper KIMAX tube with a screw thread finish
- Graduated and calibrated to contain; scale, legend and marking spot are durable white ceramic enamel
- Graduation intervals: 0 to 1mL in 0.05mL, 1 to 3mL in 0.1mL, 3 to 6mL in 0.2mL, 6 to 10mL in 0.5mL, 10 to 100mL in 1mL
- Screw-thread cap supplied with PTFE-faced rubber liner; packaged separately
- Manufactured to the specifications found in ASTM D2158
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Disposable | Reusable |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Shape | Cylindrical |
| Length (Metric) | 203 mm |
| Bottom Shape | Conical |
| Closure Type | Screw Cap |
| Closure Included | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
