Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ KIMBLE™ KIMAX™ 50mL Graduated Reusable Centrifuge Tubes with Spout
SDP

Catalog No. 055378 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
05-537-8 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-537-8 Supplier DWK LIFE SCIENCES™ Supplier No. 4518650
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ KIMAX™ 50mL Graduated Reusable Centrifuge Tubes with Spout feature a short tapered bottom, beaded top, and pour spout. Graduated and calibrated to contain, with durable white ceramic enamel scale. Made from USP Type I borosilicate glass. Case of 12.

  • Short tapered bottom with beaded top for added strength
  • Top end finished with a pour spout
  • Graduated and calibrated to contain
  • Scale, legend, and marking spot are durable white ceramic enamel
  • Capacity: 50mL; OD x Length: 29 x 118mm
  • Graduation intervals: 0 to 10mL in 0.5mL increments; 10 to 50mL in 1mL increments
  • Tolerance: 0 to 2mL ±0.2mL; above 2 to 10mL ±0.3mL; above 10mL ±0.5mL
  • Maximum RCF: 2000
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
  • Case of 12
TRUSTED_SUSTAINABILITY

Specifications

Calibration To contain
Certifications/Compliance ASTM E438
Capacity (Metric) 50 mL
Disposable Reusable
Material Borosilicate Glass
For Use With Laboratory use
Tolerance 0 to 2 - ±0.2, above 2 to 10 - 0.3, above 10 - 0.5
Sterility Non-sterile
Autoclavable Autoclavable
Shape Cylindrical
Length (Metric) 118 mm
Bottom Shape Conical
Closure Type Not Included
Closure Included No
Writing Area Yes
Diameter (Metric) 29 mm
Graduated Yes
Graduations 0 to 10 mL in 0.5 mL increments, 10 to 50 mL in 1 mL increments
Product Type Centrifuge Tube
Max. RCF 2000 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.