Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ KIMBLE™ KIMAX™ Heavy-Duty Graduated Centrifuge Tubes with Screw Caps
SDP

Catalog No. 03341662 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
10 mL
40 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03-341-662 40 mL
03-341-661 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-341-662 Supplier DWK LIFE SCIENCES™ Supplier No. 4520040
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ KIMAX™ Heavy-Duty Graduated Centrifuge Tubes with Screw Caps are standard taper borosilicate glass tubes with heavier walled tubing for higher centrifugation speeds. Graduated, calibrated to contain, with autoclavable screw-thread cap included.

  • Graduated and calibrated to contain
  • Scale is durable white ceramic enamel
  • Made with heavier walled tubing to withstand higher centrifugation speed
  • Top has a screw thread finish
  • Autoclavable screw-thread cap with PTFE-faced rubber liner is included but not attached
  • Replacement cap is 45066C
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 40 mL
Disposable Reusable
Material Borosilicate Glass
Sterility Non-sterile
Autoclavable Autoclavable
Shape Cylindrical
Length (Metric) 140 mm
Bottom Shape Conical
Closure Type Screw Cap
Closure Included Yes
Writing Area No
Graduated Yes
Product Type Centrifuge Tube with Screw Cap
Max. RCF 2,980 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.