Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Pink Colorware Narrow Mouth Erlenmeyer Flasks
SDP

Catalog No. 02555114 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
50 mL
125 mL
250 mL
500 mL
1000 mL
Graduation Range:
100 to 500 mL
20 to 50 mL
250 to 1000 mL
50 to 125 mL
50 to 225 mL
Graduations:
10 mL
25 mL
50 mL
Closure Size:
1
5
6
7
9
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduation Range Graduations Closure Size
02-555-114 50 mL 20 to 50 mL 10 mL 1
02-555-115 125 mL 50 to 125 mL 25 mL 5
02-555-116 250 mL 50 to 225 mL 25 mL 6
02-555-117 500 mL 100 to 500 mL 50 mL 7
02-555-118 1000 mL 250 to 1000 mL 50 mL 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02-555-114 Supplier DWK Life Sciences Supplier No. 26500P50
Add to Cart
Add to Cart

Commonly used to help reduce cross-contamination and for easy identification of glassware between labs.

  • All flasks have durable, colored, ceramic enamel scales to indicate approximate volumes at various levels
  • Tops are reinforced and tooled with a rounded finish, containing more glass to give them maximum mechanical strength
  • Body is thick-walled, with a long tapered outside contour to minimize chipping when struck or rubbed together
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Compliance

Designed from ASTM Specification E1404, Type I, Class I requirements

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Designed from ASTM Specification E1404, Type I, Class I requirements
Description Pink colored ceramic enamel
Capacity (Metric) 50 mL
Material Borosilicate Glass
Graduation Range 20 to 50 mL
Graduations 10 mL
Height (Metric) 78 mm
Mouth Style Narrow
Diameter (Metric) Outer 50 mm
Closure Size 1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.