Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Reusable Class A Volumetric Unserialized Pipets, TD
SDP

Catalog No. 02555321 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
0.5 mL
1 mL
1.5 mL
2 mL
2.5 mL
3 mL
4 mL
5 mL
6 mL
7 mL
8 mL
9 mL
10 mL
12 mL
15 mL
20 mL
25 mL
30 mL
40 mL
50 mL
75 mL
100 mL
Tolerance:
±0.006 mL
±0.01 mL
±0.02 mL
±0.03 mL
±0.05 mL
±0.08 mL
Length (Metric):
31 cm
33.5 cm
35 cm
36.5 cm
37.5 cm
40 cm
45.5 cm
46 cm
50.5 cm
51.5 cm
52.5 cm
54.5 cm
55 cm
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Tolerance Length (Metric)
02-555-321 10 mL ±0.02 mL 40 cm
02-555-309 0.5 mL ±0.006 mL 31 cm
02-555-313 2.5 mL ±0.006 mL 35 cm
02-555-312 2 mL ±0.006 mL 33.5 cm
02-555-314 3 mL ±0.01 mL 35 cm
02-555-315 4 mL ±0.01 mL 52.5 cm
02-555-316 5 mL ±0.01 mL 36.5 cm
02-555-317 6 mL ±0.01 mL 37.5 cm
02-555-318 7 mL ±0.01 mL 40 cm
02-555-319 8 mL ±0.01 mL 40 cm
02-555-320 9 mL ±0.02 mL 40 cm
02-555-324 20 mL ±0.03 mL 50.5 cm
02-555-325 25 mL ±0.03 mL 50.5 cm
02-555-326 30 mL ±0.03 mL 52.5 cm
02-555-327 40 mL ±0.05 mL 52.5 cm
02-555-329 75 mL ±0.05 mL 51.5 cm
02-555-328 50 mL ±0.05 mL 54.5 cm
02-555-310 1 mL ±0.006 mL 31 cm
02-555-311 1.5 mL ±0.006 mL 33.5 cm
02-555-322 12 mL ±0.02 mL 46 cm
02-555-323 15 mL ±0.03 mL 45.5 cm
02-555-330 100 mL ±0.08 mL 55 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 02-555-321 Supplier DWK Life Sciences Supplier No. 3700210
Add to Cart
Add to Cart

Calibrated to deliver. Kimble™ Reusable Class A Volumetric Unserialized Pipets, TD are designed to indicate the volume delivered from the vessel.

  • A Certificate of Accuracy is included in each case, with a batch number printed on the pipets 
  • Color coded
  • Large numerals for capacity are printed on the pipets
  • Designed from ASTM Specification E969, Class A requirements
  • 75mL meets the Class A tolerance of ASTM E969
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Calibration To Deliver
Certifications/Compliance ASTM E969
Class A
Material Borosilicate Glass
Tolerance ±0.02 mL
Color Red
Volume (Metric) 10 mL
Length (Metric) 40 cm
Type Unserialized Volumetric Pipet
Disposable Reusable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.