Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ KIMAX™ Reusable Test Tubes with Beaded Rim and Marking Spot
SDP

Catalog No. 14956L Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric):
10 mm
13 mm
15 mm
16 mm
18 mm
20 mm
25 mm
Length (Metric):
75 mm
100 mm
125 mm
150 mm
200 mm
Capacity (Metric):
4 mL
10 mL
16 mL
24 mL
28 mL
36 mL
55 mL
75 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Capacity (Metric)
14-956L 25 mm 200 mm 75 mL
14-956A 10 mm 75 mm 4 mL
14-956C 13 mm 100 mm 10 mL
14-956D 15 mm 125 mm 16 mL
14-956E 16 mm 150 mm 24 mL
14-956F 18 mm 150 mm 28 mL
14-956K 25 mm 150 mm 55 mL
14-956G 20 mm 150 mm 36 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14-956L Supplier DWK Life Sciences Supplier No. 4504225200
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ KIMAX™ Reusable Test Tubes with Beaded Rim and Marking Spot feature a durable fused-on white enamel marking spot and are made from borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.

Marking spot is durable fused-on white enamel

  • Made from KIMAX KG-33 borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
  • Beaded rim provides a sturdy lip for secure handling and pouring
  • Uniform wall thickness for maximum heat transfer and chemical resistance
  • Durable fused-on white enamel marking spot for easy labelling
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM E982, Type I
Design Type Plain Beaded Rim
Capacity (Metric) 75 mL
Length (Metric) 200 mm
Material Borosilicate Glass (3.3)
Shape Cylindrical
Label Type Marking Spot
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Diameter (Metric) 25 mm
Product Type Reusable Test Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.