Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Reusable Tubes with PTFE-Faced Rubber-Lined Screw Cap
GSA_VASDP

Catalog No. p-197428 Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric):
13 mm
16 mm
20 mm
25 mm
Length (Metric):
100 mm
125 mm
150 mm
200 mm
Capacity (Metric):
8 mL
12 mL
16 mL
20 mL
25 mL
30 mL
50 mL
70 mL
Thread Size:
13-415
15-415
18-415
24-410
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Capacity (Metric) Thread Size
14-930-10A 13 mm 100 mm 8 mL 13-415
14-930-10B 16 mm 100 mm 12 mL 15-415
14-930-10E 16 mm 125 mm 16 mL 15-415
14-930-10F 16 mm 150 mm 20 mL 15-415
14-930-10 20 mm 150 mm 30 mL 18-415
14-930-10G 20 mm 125 mm 25 mL 18-415
14-930-10L 25 mm 200 mm 70 mL 24-410
14-930-10J 25 mm 150 mm 50 mL 24-410
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14-930-10A Supplier DWK Life Sciences Supplier No. 45066A13100
Only null left
Add to Cart
Add to Cart

Black phenolic cap with PTFE-faced rubber liner

  • White marking spot
  • Black phenolic cap

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM E982, Type VI, Class B
Closure Color Black
Closure Material Phenolic
Capacity (Metric) 8 mL
Length (Metric) 100 mm
Material Borosilicate Glass
Label Type Marking Spot
Liner Material PTFE, Rubber
Thread Size 13-415
Diameter (Metric) 13 mm
Closure Type Screw Cap
Product Type Reusable Test Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.