Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Reusable Tubes with Rubber-Lined Screw Cap
GSA_VASDP

Catalog No. 14930G Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric):
13 mm
16 mm
20 mm
25 mm
38 mm
Length (Metric):
100 mm
125 mm
150 mm
200 mm
Capacity (Metric):
8 mL
12 mL
16 mL
20 mL
25 mL
30 mL
50 mL
70 mL
160 mL
Thread Size:
13-415
15-415
18-415
24-410
38-430
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Capacity (Metric) Thread Size
14-930G 38 mm 200 mm 160 mL 38-430
14-930E 25 mm 150 mm 50 mL 24-410
14-930F 25 mm 200 mm 70 mL 24-410
14-930BB 16 mm 100 mm 12 mL 15-415
14-930D 20 mm 150 mm 30 mL 18-415
14-930A 16 mm 125 mm 16 mL 15-415
14-930B 16 mm 150 mm 20 mL 15-415
14-930AA 13 mm 100 mm 8 mL 13-415
14-930C 20 mm 125 mm 25 mL 18-415
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 14-930G Supplier DWK Life Sciences Supplier No. 4506638200
Only null left
Add to Cart
Add to Cart

Black phenolic cap with inert rubber liner

  • White marking spot
  • Cat. No. 14-930C tube is suitable for determination of insulin according to method of Alving, Rubin, and Millor (Journal of Biological Chemistry [1939], 127, 3)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM E982, Type VI, Class A
Closure Color Black
Closure Material Phenolic
Capacity (Metric) 160 mL
Length (Metric) 200 mm
Material Borosilicate Glass
Label Type Marking Spot
Liner Material Rubber
Thread Size 38-430
Diameter (Metric) 38 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.