Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimble™ KIMAX™ Test Tubes with Lip and Marking Spot
SDPSCI_ED

Catalog No. S30608A Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric):
10 mm
13 mm
18 mm
20 mm
Length (Metric):
75 mm
100 mm
150 mm
Capacity (Metric):
4 mL
10 mL
28 mL
36 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Capacity (Metric)
S30608A 10 mm 75 mm 4 mL
S30610A 13 mm 100 mm 10 mL
S30614A 20 mm 150 mm 36 mL
S30613A 18 mm 150 mm 28 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S30608A Supplier Kimble™ Supplier No. 450421075/EMD

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy

Durable Kimax borosilicate tubes.

Quality glass test tubes with lip and ceramic enamel marking spot.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM E982, Type I
Design Type Plain
Capacity (Metric) 4 mL
Length (Metric) 75 mm
Material Borosilicate Glass
Label Type Marking Spot
Diameter (Metric) 10 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.