Learn More
Description
Compliance
Meet Class B requirements.
Specifications
Specifications
| Closure Material | Polyethylene |
| Capacity (Metric) | 100 mL |
| Material | Borosilicate Glass |
| Height (English) | 6.29 in. |
| Height (Metric) | 16 cm |
| Neck Style | Tooled |
| Tolerance | ±0.16 mL |
| Graduated | Yes |
| Closure Size | 4 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

