Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Kimtech™ Comfort Latex Gloves

Catalog No. p-4933324 Shop All Ansell Products
Change view
Click to view available options
Size:
Small
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-169-062 Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-169-062 Supplier Ansell Supplier No. 43432

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Latex gloves reduce the risk of cross-contamination while delivering safety and comfort.

  • Made of renewable natural rubber latex
  • Ambidextrous
  • Textured fingertips for firm grip
  • Beaded cuffs for strength and donning ease
  • 1.5 AQL exceeds the ASTM 2.5 standard for critical defects
  • Popular glove choice for pharmaceutical, research, medical device manufacturing and other industries
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D3578
Chemotherapeutic Rated No
Applications Laboratory, Healthcare
AQL 1.5
Color Natural
Disposable Single-use
Exterior Finish Partially Textured
Laboratory/Cleanroom Use Yes
Latex Free No
Material Latex
Size Small
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
FDA 510 (k) No
Model 43432
Series Kimtech™ Comfort
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.