Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Designed for conditions which require protection, strength, grip and dexterity in industrial environments
- Nitrile coating enhances grip capabilities and protects against liquid permeation
- Seamless knit nylon back is comfortable and breathable
- Dark color helps to conceal dirt for extended wear
Specifications
Specifications
| Coating Material | Nitrile |
| Color | Black |
| Exterior Finish | No Texture |
| Material | Nylon |
| Product Type | Seamless Knit Gloves |
| Size | Large |
| Glove Cuff Style | Knit |
| Series | Kleengaurd™ G40 |
| Length (English) | 8.4 in. |
| Length (Metric) | 21.3 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?