Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell KleenGuard™ G60 Endurapro Polyurethane Coated Cut-Resistant Gloves

Catalog No. 19005414 Shop All Ansell Products
Change view
Click to view available options
Length (English):
8.4 in.
8.9 in.
9.3 in.
9.6 in.
10 in.
Length (Metric):
21.3 cm
22.6 cm
23.6 cm
24.3 cm
25.4 cm
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric) Size
19-005-414 10 in. 25.4 cm 2X-Large
19-005-410 8.4 in. 21.3 cm Small
19-005-411 8.9 in. 22.6 cm Medium
19-005-412 9.3 in. 23.6 cm Large
19-005-413 9.6 in. 24.3 cm X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-005-414 Supplier Ansell Supplier No. 38646
  • $289.00
    $130.65 / Case of 12

    Save $158.35

    55% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Medium-duty, ANSI A2 cut-level gloves feature a polyurethane coated palm to provide a secure grip when working with dry, greasy or oily parts.

  • ANSI Level 2 / EN388 Level 2 cut resistance (CPPT = 672 grams)
  • Suitable for intermittent heat contact up to 212°F
  • Liner offers comfort and polyurethane coating provides a barrier against oil penetration
  • Enhanced dexterity for improved productivity
  • Each pair has a designated right and left glove
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 2
Construction Seamless Knit
Coating Material Polyurethane
Color Gray, Yellow
Cut Resistance Rating ANSI A2
Hand Specific
Latex Free Yes
Material Aramid Fiber
Product Type Cut-resistant Gloves
Size 2X-Large
EN388 Standard EN 388
For Use With (Application) Metal fabrication, Glass handling, automotive assembly, stamping and assembly
Glove Cuff Style Knit
Model 38646
Series Kleenguard™ G60
Yarn Gauge 15
Length (English) 10 in.
Length (Metric) 25.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.