Learn More
Ansell KleenGuard™ G60 Polyurethane Coated Cut Resistant Gloves, ANSI Level A4
Shop All Ansell Products

Description
- EN Level 5 cut resistance Spun Dyneema™ fiber with glass, stainless steel and spandex
- Black polyurethane coating enhances grip
- Dark coating hides dirt for longer wear
- ANSI Level 4/EN388
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Construction | Seamless Knit |
| Coating Material | Polyurethane |
| Color | Black, Salt and Pepper |
| Cut Resistance Rating | ANSI A4 |
| Hand | Specific |
| Latex Free | Yes |
| Material | Dyneema, Polyurethane, Spandex, Stainless Steel Fiber |
| Product Type | Cut-resistant Gloves |
| Size | 2X-Large, 11 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.