Learn More
Description
- Ideal blend of comfort, style, flexibility and protection
- Built-in comfort features including an adjustable nose pad and soft rubber inserts on the brow, temples and along the ear
- Premium anti-scratch (EN 166 K Rating) and anti-fog (EN 166 N Rating) properties
- Metal-free design (with screw-less hinges) helps minimize electrical transference risk
- Meet ANSI Z87.1+ standards for high impact
- Polycarbonate lenses provide 99.9% UVA / UVB / UVC protection
Specifications
Specifications
| Lens Coating | Anti-fog |
| Certifications/Compliance | Meets ANSI Z87.1+ standards for high impact (38490-00 meets ANSI Z87.1+2010 and 38490-01 meets ANSI Z87.1+2015) |
| Lens Tint | Indoor/Outdoor |
| Product Type | Safety Eyewear |
| Frame Color | Brown |
| Frame Type | Brown frame w/brown tips |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
