Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Kimtech™ Sterile Purple 9.5 in. Nitrile Gloves

Catalog No. p-4706517 Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-188-586 Small
19-188-587 Medium
19-188-588 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-188-586 Supplier Ansell Supplier No. 52101
This item is not returnable. View return policy

Sterile exam gloves are packaged in singles making it easy to replace just one glove as needed rather than the whole pair.

  • Purple
  • Powder free
  • Ambidextrous
  • Textured fingertips
  • Beaded cuff
  • Length 9.5 in.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6978-05
Chemotherapeutic Rated Yes
Applications Healthcare, Laboratory
AQL 1
Color Purple
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.11 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size Small
Sterility Sterile
Thickness (English) 4.7 mil
Thickness (Metric) 0.11 mm
Manufacturing/QMS Audit Standards ISO 90029
Model 52101
Series Kimtech™ Nitrile
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.