Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell KleenGuard™ G60 Level 2 Cut-Resistant Sleeves

Catalog No. 19810268 Shop All Ansell Products
Change view
Click to view available options
Includes:
Thumb hole
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
19-810-268 Thumb hole
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-810-268 Supplier Ansell Supplier No. 90070

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For industrial tasks that require protection against arm abrasions, you can trust the KleenGuard G60 Level 2 Cut Resistant Sleeves (without thumbhole).

  • No thumbhole
  • Help protect the forearm, wrist and elbow against minor cuts, abrasions and burns
  • Suitable for intermittent heat contact up to 212°F (but must not come into contact with a naked flame)
  • Made with a cut-resistant outer layer and a cotton inner layer, for a comfortable fit and good breathability
  • One size fits most
  • Typical uses include metal fabrication, glass handling and automotive assembly
TRUSTED_SUSTAINABILITY

Specifications

Construction 2-ply, outside layer made with Dupont™ Kevlar™ aramid fiber inside layer Cotton
Material Dupont™ Kevlar™ aramid fibers, Cotton
Color Yellow
Cut Resistance Rating EN388 Cut Level 2
Finish Seamless
For Use With (Application) Metal fabrication, Glass handling, automotive assembly, stamping and assembly
Certifications/Compliance ANSI Cut Level 2 with CPPT of 934 grams; EN388 Cut Level 2
Dimensions (L x W) 18 x 3.15 in. (45.7 x 8 cm)
Includes Thumb hole
Length (English) 18 in.
Length (Metric) 45.7 cm
Width (English) 3.15 in.
Width (Metric) 8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.