Learn More
Description
- No thumbhole
- Help protect the forearm, wrist and elbow against minor cuts, abrasions and burns
- Suitable for intermittent heat contact up to 212°F (but must not come into contact with a naked flame)
- Made with a cut-resistant outer layer and a cotton inner layer, for a comfortable fit and good breathability
- One size fits most
- Typical uses include metal fabrication, glass handling and automotive assembly
Specifications
Specifications
| Construction | 2-ply, outside layer made with Dupont™ Kevlar™ aramid fibers inside layer Cotton |
| Material | Dupont™ Kevlar™ aramid fibers, Cotton |
| Color | Yellow |
| Cut Resistance Rating | EN388 Cut Level 2 |
| Finish | Seamless |
| For Use With (Application) | Metal fabrication, Glass handling, automotive assembly, stamping and assembly |
| Certifications/Compliance | ANSI Cut Level 2 with CPPT of 920 grams; EN388 Cut Level 2 |
| Dimensions (L x W) | 18 x 3.15 in. (45.7 x 8 cm) |
| Includes | Without thumb hole |
| Length (English) | 18 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.