Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Forest Green Nitrile Gloves

Catalog No. p-4933545 Shop All Ansell Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-169-072 X-Small
19-169-073 Small
19-169-074 Medium
19-169-075 Large
19-169-076 X-Large
19-169-077 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-169-072 Supplier Ansell Supplier No. 43443
This item is not returnable. View return policy

Forest green nitrile gloves feature thin mil textured fingertips to give lab technicians improved grip and dexterity with fine motor skills.

  • Unique forest green color
  • Thickness: 3.5 mil, AQL 0.65
  • Ambidextrous
  • Textured fingertips
  • Beaded cuff
  • Strong wet and dry grip
  • Latex-free
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM 2.5 Standard
Chemotherapeutic Rated No
Applications Laboratory
AQL 0.65
Color Green
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 3.5 mil
Finger Thickness (Metric) 0.08 mm
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size X-Small
Thickness (English) 3.5 mil
Thickness (Metric) 0.08 mm
FDA 510 (k) No
Model 43443
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.