Learn More
Description
- Clear, optical-grade polycarbonate lens absorbs 99.9% of UV radiation up to 380nm
- Oversized PVC frame for a snug, comfortable fit
- Dual ventilation ports for unobstructed peripheral vision
- Chemical-resistant neoprene headband attaches to ports on the goggle frame for easy adjustment
Compliance
Meet ANSI™ Z87.1-2010 standards.
Specifications
Specifications
| Lens Coating | Anti-fog |
| Certifications/Compliance | ANSI Z87.1-2010 |
| Description | VisiClear™ Anti-fog |
| Lens Tint | Clear |
| Product Type | Safety Goggles |
| Frame Color | Gray |
| Material | Polycarbonate |
| Frame Material | PVC |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.